INA Needle Roller Bearings Series NA4840-XL

Sebelum PPN:
Rp10.999.900
Spesifikasi
m (g)5840
nG (1/minute)2150
Reference Speed1250
r min (mm)1.5
C0r (N)720000
Cr (N)260000
Cur (N)104000
Dimension S (mm)1.5
F (mm)220
Inner Diameter d (mm)200
Outer Diameter d (mm)250
Width B (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
Warning
2665NA4840-XL
Feature
Dimension series 48, to DIN 617/ISO 1206

Ulasan Produk

Tidak ada ulasan