FAG Four Point Contact Bearings (Laher)

Rating:
100% of 100
(3)
Sebelum PPN:
Rp489.900 - Rp40.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four point contact bearings are single row, non-self-retaining radial ball bearings. They are similar in their structure to single row radial angular contact ball bearings; the raceways on the inner rings are, however, designed such that they can support axial loads in both directions . The centre points of curvature of the arc-shaped raceways on the inner and outer ring are offset relative to each other in such a way that the balls are in contact with the bearing rings at four points under radial load.
These bearings have solid outer rings, split inner rings and ball and cage assemblies with brass or polyamide cages. The two-piece inner ring allows a large complement of balls to be accommodated in the bearing. The inner ring halves are matched to the particular bearing and must not be interchanged with those of other bearings of the same size. In an axial direction, four point contact bearings are considerably narrower than, for example, double row angular contact ball bearings.
Warning
3627QJ1012-XL-MPA
Feature
Type of Suffixes
C2 : Axial internal clearance C2 (smaller than normal)
C3 : Axial internal clearance C3 (larger than normal)
C4 : Axial internal clearance C4 (larger than C3)
MPA : Solid brass cage, guided on outer ring
TVP : Solid cage made from glass fibre reinforced polyamide PA66
XL : X-life bearing
N2 : Two retaining slots in outer ring

Ulasan Produk