FAG Cylindrical Roller Bearings E-M1

Sebelum PPN:
Rp15.999.900 - Rp43.999.900
Spesifikasi
r min (mm)4
r1 min (mm)4
ra max (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:
• Radially rigid
• High load carrying capacity
• High precision.
Warning
2796NJ2240-E-M1
Feature
Main dimensions to DIN 5412-1, semi-locating bearing, separable, with cage

Ulasan Produk

Tidak ada ulasan