Spesifikasi
| A (mm) | 17.1 |
|---|---|
| Inner Diameter d (mm) | 17 |
| Outer Diameter d (mm) | 35 |
| Width B (mm) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
140833003-2RSFeature
Type of suffixes for Double row angular contact ball bearingsB : Modified internal construction, nominal contact angle α = 25°, without filling slot
BD : Modified internal construction, nominal contact angle α = 30°, without filling slot
C2 : Axial internal clearance C2 (smaller than normal)
C3 : Axial internal clearance C3 (larger than normal)
C4 : Axial internal clearance C4 (larger than C3)
DA : Inner ring split, nominal contact angle α = 45°
M : Solid brass cage, ball-guided
MA : Solid brass cage, guided on outer ring
TVH : Solid cage made from glass fibre reinforced polyamide PA66, ball-guided
2HRS : Contact seal on both sides, axial contact (lip seal)
2RS : Contact seal on both sides, axial contact (lip seal)
2RSR : Contact seal on both sides, radial contact (lip seal)
2RZ : Non-contact seal on both sides (rubberised gap seal)
2Z : Non-contact sealing shield on both sides (sheet metal gap seal)
HRS : Contact seal on one side, axial contact (lip seal)
RS : Contact seal on one side, axial contact (lip seal)
RSR : Contact seal on one side, radial contact (lip seal)
RZ : Non-contact seal on one side (rubberised gap seal)
Z : Non-contact sealing shield on one side (sheet metal gap seal)
XL : X-life bearing, dependent on bore code and bearing type
Type of suffixes for Single row angular contact ball bearings
B : Modified internal construction, nominal contact angle α = 40°
JP : Sheet steel cage
MP : Solid brass cage
TVH, TVP : Solid cage made from glass fibre reinforced polyamide PA66
P5 : Bearing in tolerance class 5
2RS : Contact seal on both sides (lip seal)
UA : Universal design for fitting in pairs, bearing pair has a small axial internal clearance in O and X arrangement
UB : Universal design for fitting in pairs, bearing pair has a smaller axial internal clearance in O and X arrangement than in UA
UH : Universal design for fitting in pairs, bearing pair has a high preload in O and X arrangement
UL : Universal design for fitting in pairs, bearing pair has a light preload in O and X arrangement
UM : Universal design for fitting in pairs, bearing pair has a moderate preload in O and X arrangement
UO : Universal design for fitting in pairs, bearing pair is clearance-free in O and X arrangement
XL : X-life bearing, dependent on bore code and bearing type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/INA%20Angular%20Contact%20Ball%20Bearing%20Series%203003-2RS/ptP104823929-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
