Polycom Soundstation 2

Sebelum PPN:
Rp8.299.900 - Rp10.999.900
Spesifikasi
Power (V)110 (60Hz AC), 220 (50Hz AC)
Display (pixel)132x65 backlit graphical LCD
Package Dimensions (inch)14.5x12.25x2.5
Dimensions (cm)36.8x31.1x6.4
Dimensions (inch)14.5x12.25x2.5
Frequency Response (Hz)300 to 3300
Noise Level (dBa)<48
Operating Temperature (°C)5 - 40
Operating Temperature (°F)40 - 104
Relative Humidity (%)20-85 (noncondensing)
Reverberation Time (s)<0.5
Storage Temperature (°C)-30 - 55
Storage Temperature (°F)-22 - 131

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ANALOG CONFERENCE PHONE FOR UP TO 10 PEOPLE.
- Hear and be heard clearly.
- Simple to use.
- Easy installation and management.

MAKE A BIG IMPACT IN SMALL SPACES.
- The SoundStation2 analog conference phone is ideal for small and medium rooms seating up to 10 people, delivering exceptional performance and voice quality for clearer and more productive meetings.

ARCHITECTURE.
- Tabletop console contains audio processing functions and keypad. Wall module contains power and telephone line interfaces.
- Cables consist of 21 ft (6.4m) single-cord connection to tabletop console and 7 ft (2.1m) connection to RJ-11 telephone jack. Optional Extended microphone modules connect to console via 8 ft. (2.4m) cables.

CONSOLE SPECIFICATIONS.
- Network interface : Two-wire RJ-11 analog PBX or public switched telephone network interface.
- User interface*.
- User selectable ring tones.
- Configurable soft keys for easy dialing of voice conferencing services.
- Multi-lingual support: English, German, French, Italian, Spanish, Portuguese, Norwegian.
- Password protected configuration settings for administrators.
- Caller ID and phone book*.
- Support for multiple Caller ID standards**: Bellcore Type 1 (requires a telephone company subscription for activation), ETSI, DTMF, British Telecom.
- Phone book/speed dial list - up to 25 entries*.
* Not available on all models.
** Due to the diversity of Caller ID standards, some features may not be available in all areas. In addition, the quality of the telephone line connection may affect Caller ID functionality. Caller ID service may require a subscription from a service provider in your area.

KEYPAD.
- 12-key telephone keypad.
- On-hook/off-hook, conference, mute, volume up/down keys, menu, navigation keys*.
- 3 context sensitive soft keys* including redial, hold, programmable conference key.

CONSOLE LOUDSPEAKER.
- Volume: adjustable to 94 dBA SPL (peak) volume at 0.5 meters.

CONSOLE MICROPHONES.
- 3 cardioid microphones 300 to 3500Hz.

AUDIO.
- Polycom Acoustic Clarity full duplex - IEEE 1329.
- Type 1.
- Up to 10 ft. microphone pick-up range.
- Gated microphones with intelligent microphone mixing.
- Dynamic noise reduction.

INTERFACES.
- 2 EX microphone connections*.
- Applications Port* for connection to other communication devices such as mobile phones*** and computers.
- RCA Auxiliary audio jack.
*Not available on all models.
***SoundStation2 uses a cable that connects to a standard 2.5mm headset connector. If your mobile phone model does not support this type of connection you will need an adapter (not included). Connecting the SoundStation2 to a mobile phone is analogous to connecting a headset to a mobile phone. Not all mobile phone models recognize the SoundStation2 as a headset. For a list of mobile phones that are known to work with SoundStation2, please consult www.polycom.com.

ACCESSORIES.
- 2 cardioid extension microphones 300-3500Hz (for EX model only).

REGULATORY COMPLIANCE.
- NA Cl/C-UL.
- FCC Part 68.
- FCC Part 15 Class B.
- Canadian ICES-003.
- CE Mark (R & TTE Directive).
- VCCI Class B (Japan).

SOUNDSTATION2 SHIPS WITH:
- Tabletop phone console.
21 ft. (6.4m) cord to console.
7 ft. (2.1m) telco cable to RJ-11 telephone jack.
- User documentation (user guide CD, quick installation guide, registration card).
Feature
HEAR AND BE HEARD CLEARLY
Poly’s Acoustic Clarity and 360-degree microphone coverage with intelligent mixing highlights the person speaking.

SIMPLE TO USE
Classic 12-key keypad and clear prompts on backlit LCD display makes starting and managing conference calls easy.

EASY TO INSTALL AND MANAGE
Connects into any analog phone jack and can be connect to a PBX with an analog extension

Ulasan Produk

Tidak ada ulasan

Halaman Terkait