Polycom Video Conference
#Grup produk P104821824
Sebelum PPN:
Rp88.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Package Dimensions (inch) | 11.3x1.2x4.8 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VIDEO CONFERENCING SYSTEM
Drive meaningful conversations and collaboration
Connect easily using tools you already know
Make the most of any size meeting room
MAKE A BIG IMPRESSION IN SMALL ROOMS
Go big in your next presentation, even if your meeting room is small. The RealPresence Group 310 video conferencing system makes it easy to use the tools you already know to connect from any size space—even your personal work area. Compact and sleek, it’s simple to set up and hide, so your rooms can be clutter-free.
Packages include:
RealPresence Group 310 and EagleEye IV 4x camera bundle includes microphone array, remote control, power supply and cable bundle.
RealPresence Group 310 codec-only includes remote control and power supply. EagleEye Cube HDCI camera and power cord must be ordered separately.
Video standards and protocols
H.261, H.263, H.264 AVC, H.264 High Profile, H.264 SVC, RTV
H.239/BFCP for content sharing
H.263 & H.264 Video error concealment
Video input
1xHDCI
1xHDMI 1.3
1xVGA
Video out
2xHDMI 1.3
One HDMI output enabled standard, second output enabled with optional license key
People video resolution
1080p, 60 fps from 1740 Kbps
1080p, 30 fps from 1024 Kbps
720p, 60 fps from 832 Kbps
720p, 30 fps from 512 Kbps
4SIF/4CIF, 60 fps from 512 Kbps
4SIF/4CIF, 30 fps from 128 Kbps
SIF (352x240), CIF (352x288) from 64 Kbps
QCIF (176x144) from 64 Kbps
w288p from 128 Kbps
w448 from 384 Kbps
w576p from 512 Kbps
Content video resolution
Input
HD (1920x1080i), HD (1920x1080p
WSXGA+ (1680x1050)
UXGA (1600x1200)
SXGA (1280x1024)
WXGA (1280x768)
HD (1280 x720p), XGA (1024x768)
SVGA (800x600)
Output
HD (1920x1080i)
HD (1920x1080p)
WSXGA+ (1680x1050)
SXGA+ (1400x1050)
SXGA (1280x1024)
HD (1280x720p)
XGA (1024x768)
VGA (640x480)
Content frame rate
5-60 fps (up to 1080p resolution at 60 fps)
Content Sharing
People+Content IP and Pano app support
VbSS content in Microsoft environments
Audio input
1xRealPresence Group microphone array input port (supporting a total of 2 microphone arrays)
USB headset support
1xHDCI (camera)
1xHDMI
1x3.5mm stereo line-in
Audio output
1xHDMI
USB headset support
1x3.5mm stereo line-out
Other interfaces
2xUSB 2.0
1xRS-232, 8-pin mini-DIN
Audio standards and protocols
22 kHz bandwidth with Siren 22 technology, AAC-LD (TIP calls), G.719 (Live Music Mode)
14 kHz bandwidth with Siren 14 technology, G.722.1 Annex C
7 kHz bandwidth with G.722, G.722.1
3.4 kHz bandwidth with G.711, G.728, G.729A
Constant Clarity technology
Automatic gain control
Automatic noise suppression
Keyboard noise reduction
NoiseBlock technology
Live music mode
Instant adaptation echo cancellation
Audio error concealment
Siren Lost Packet Recovery technology
StereoSurround technology
Active Lip Synchronization
Other supported standards
H224/H.281, H.323 Annex Q, H.225, H.245, H.241, H.239, H.243, H.460
BFCP (RFC 4582)
TIP
Network
IPv4 and IPv6 support
1x10/100/1G Ethernet
Auto-MDIX
H.323 and/or SIP up to 3 Mbps
Lost Packet Recovery (LPR) technology
Reconfigurable MTU size
RS232 with API support
Web Proxy support—Basic, Digest and NTLM
Simple Certificate Enrollment Protocol (SCEP)
Interoperability
Microsoft Lync and Skype for Business certification, including Skype for Business Online/Office 365
IBM Sametime support
Zoom Meetings interoperability
BlueJeans Cloud Services Interoperability
Microsoft Office Communications Server integration
Microsoft ICE support
Security
Media Encryption (H.323, SIP): AES-128, AES-256
Authenticated access to admin menus, web interface, and telnet API
H.235.6 support
FIPS 140-2 Validated Cryptography (Validation Certificate #1747)
PKI/Certificate Management:
SSL 3.0, TLS 1.0, 1.1, 1.2
Self-signed and CA-signed certificate support
CRL and OCSP-based certificate revocation checking
Network intrusion detection system
Local account password policy configuration
Security profiles
Web UI/SNMP Whitelists
Local account and login port lockout
API via Telnet and secure SSH interfaces
Options
Pano
RealPresence Touch
EagleEye Cube camera
EagleEye Producer
EagleEye Director II
SoundStation IP 7000 conference phone integration
SoundStructure integration through a digital interface
Software options
TIP interoperability
Enhanced display license for 2nd monitor and touch monitor support
1080p license, providing up to 1080p60 for people and content
Electrical
Auto sensing power supply
Typical operating voltage/power
37VA @ 120V @ 60Hz
37VA @ 230V @ 50/60Hz
Typical BTU/h: 65
Environmental specification
Operating temperature: 0 to 40 °C
Operating humidity: 15 to 80%
Non-operating temperature: -40 to 70 °C
Non-operating humidity (non-condensing): 5 to 95%
Maximum altitude: 10,000 ft
Physical characteristics
RealPresence Group 310 base box
11.3” Hx1.2” Wx4.8” D
2.45 lbs
Drive meaningful conversations and collaboration
Connect easily using tools you already know
Make the most of any size meeting room
MAKE A BIG IMPRESSION IN SMALL ROOMS
Go big in your next presentation, even if your meeting room is small. The RealPresence Group 310 video conferencing system makes it easy to use the tools you already know to connect from any size space—even your personal work area. Compact and sleek, it’s simple to set up and hide, so your rooms can be clutter-free.
Packages include:
RealPresence Group 310 and EagleEye IV 4x camera bundle includes microphone array, remote control, power supply and cable bundle.
RealPresence Group 310 codec-only includes remote control and power supply. EagleEye Cube HDCI camera and power cord must be ordered separately.
Video standards and protocols
H.261, H.263, H.264 AVC, H.264 High Profile, H.264 SVC, RTV
H.239/BFCP for content sharing
H.263 & H.264 Video error concealment
Video input
1xHDCI
1xHDMI 1.3
1xVGA
Video out
2xHDMI 1.3
One HDMI output enabled standard, second output enabled with optional license key
People video resolution
1080p, 60 fps from 1740 Kbps
1080p, 30 fps from 1024 Kbps
720p, 60 fps from 832 Kbps
720p, 30 fps from 512 Kbps
4SIF/4CIF, 60 fps from 512 Kbps
4SIF/4CIF, 30 fps from 128 Kbps
SIF (352x240), CIF (352x288) from 64 Kbps
QCIF (176x144) from 64 Kbps
w288p from 128 Kbps
w448 from 384 Kbps
w576p from 512 Kbps
Content video resolution
Input
HD (1920x1080i), HD (1920x1080p
WSXGA+ (1680x1050)
UXGA (1600x1200)
SXGA (1280x1024)
WXGA (1280x768)
HD (1280 x720p), XGA (1024x768)
SVGA (800x600)
Output
HD (1920x1080i)
HD (1920x1080p)
WSXGA+ (1680x1050)
SXGA+ (1400x1050)
SXGA (1280x1024)
HD (1280x720p)
XGA (1024x768)
VGA (640x480)
Content frame rate
5-60 fps (up to 1080p resolution at 60 fps)
Content Sharing
People+Content IP and Pano app support
VbSS content in Microsoft environments
Audio input
1xRealPresence Group microphone array input port (supporting a total of 2 microphone arrays)
USB headset support
1xHDCI (camera)
1xHDMI
1x3.5mm stereo line-in
Audio output
1xHDMI
USB headset support
1x3.5mm stereo line-out
Other interfaces
2xUSB 2.0
1xRS-232, 8-pin mini-DIN
Audio standards and protocols
22 kHz bandwidth with Siren 22 technology, AAC-LD (TIP calls), G.719 (Live Music Mode)
14 kHz bandwidth with Siren 14 technology, G.722.1 Annex C
7 kHz bandwidth with G.722, G.722.1
3.4 kHz bandwidth with G.711, G.728, G.729A
Constant Clarity technology
Automatic gain control
Automatic noise suppression
Keyboard noise reduction
NoiseBlock technology
Live music mode
Instant adaptation echo cancellation
Audio error concealment
Siren Lost Packet Recovery technology
StereoSurround technology
Active Lip Synchronization
Other supported standards
H224/H.281, H.323 Annex Q, H.225, H.245, H.241, H.239, H.243, H.460
BFCP (RFC 4582)
TIP
Network
IPv4 and IPv6 support
1x10/100/1G Ethernet
Auto-MDIX
H.323 and/or SIP up to 3 Mbps
Lost Packet Recovery (LPR) technology
Reconfigurable MTU size
RS232 with API support
Web Proxy support—Basic, Digest and NTLM
Simple Certificate Enrollment Protocol (SCEP)
Interoperability
Microsoft Lync and Skype for Business certification, including Skype for Business Online/Office 365
IBM Sametime support
Zoom Meetings interoperability
BlueJeans Cloud Services Interoperability
Microsoft Office Communications Server integration
Microsoft ICE support
Security
Media Encryption (H.323, SIP): AES-128, AES-256
Authenticated access to admin menus, web interface, and telnet API
H.235.6 support
FIPS 140-2 Validated Cryptography (Validation Certificate #1747)
PKI/Certificate Management:
SSL 3.0, TLS 1.0, 1.1, 1.2
Self-signed and CA-signed certificate support
CRL and OCSP-based certificate revocation checking
Network intrusion detection system
Local account password policy configuration
Security profiles
Web UI/SNMP Whitelists
Local account and login port lockout
API via Telnet and secure SSH interfaces
Options
Pano
RealPresence Touch
EagleEye Cube camera
EagleEye Producer
EagleEye Director II
SoundStation IP 7000 conference phone integration
SoundStructure integration through a digital interface
Software options
TIP interoperability
Enhanced display license for 2nd monitor and touch monitor support
1080p license, providing up to 1080p60 for people and content
Electrical
Auto sensing power supply
Typical operating voltage/power
37VA @ 120V @ 60Hz
37VA @ 230V @ 50/60Hz
Typical BTU/h: 65
Environmental specification
Operating temperature: 0 to 40 °C
Operating humidity: 15 to 80%
Non-operating temperature: -40 to 70 °C
Non-operating humidity (non-condensing): 5 to 95%
Maximum altitude: 10,000 ft
Physical characteristics
RealPresence Group 310 base box
11.3” Hx1.2” Wx4.8” D
2.45 lbs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
