Spesifikasi
| COD | F208B0063 |
|---|---|
| Construction Material | Technopolymer |
| Stainless Steel Probe Type PT 100 (mm) | 250 lenght and Ø 3 |
| Protection Rating CEI EN 60529 | IP 54 |
| Thermoregulation Range (°C) | -10 to +300 |
| Resolution (°C) | 0.2 |
| Clamping on Rods (mm) | Ø 10 to Ø 13 |
| Dimensions (mm) | 75x145x120 |
| Display | LCD |
| Power Supply (V) | DC 12 |
| Precision (°C) | ± 0.5 |
| Remaining Time Reading | Possible |
| Visualization max. Temperature Reached | Possible |
| Working Time (hour:minute) | 0:00 to 24:59 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VTF Digital Thermoregulator
Suitable for many applications where precise and accurate thermoregulation is required.
Outstanding Temperature Accuracy
The thermoregulator is ideal for many applications and meets the most demanding requirements in terms of precision, reliability and flexibility of use thanks to the innovative FUZZY LOGIC Technology. It automatically adjusts the thermoregulation to different factors such as power, load and thermal dispersion.
The VTF ensures premium performance in terms of temperature control: it allows better alignment with the set point temperature (with an accuracy of ± 0.5 ° C.) and lower initial "overshoot" (initial discrepancy with the set temperature).
Exclusive Clamping Solution
The VTF is equipped with a unique and innovative integrated system to simplify installation on the support rod and facilitate the positioning of the Pt100 probe in the most commonly used containers.
The two clamps allow height-regulation whilst a sliding clamp allows horizontal regulation.
VTF, the most comfortable on the market!
Integrated Digital Timer
Another unique feature of VTF is the digital timer.
In fact, it 's possible to select up to a maximum operating time of 24 hours and 59 minutes, and then the instrument will automatically switch off the thermoregulation.
Timer mode can be easily recognized by the flashing of the two arrows on the left hand side of the display.
Suitable for many applications where precise and accurate thermoregulation is required.
Outstanding Temperature Accuracy
The thermoregulator is ideal for many applications and meets the most demanding requirements in terms of precision, reliability and flexibility of use thanks to the innovative FUZZY LOGIC Technology. It automatically adjusts the thermoregulation to different factors such as power, load and thermal dispersion.
The VTF ensures premium performance in terms of temperature control: it allows better alignment with the set point temperature (with an accuracy of ± 0.5 ° C.) and lower initial "overshoot" (initial discrepancy with the set temperature).
Exclusive Clamping Solution
The VTF is equipped with a unique and innovative integrated system to simplify installation on the support rod and facilitate the positioning of the Pt100 probe in the most commonly used containers.
The two clamps allow height-regulation whilst a sliding clamp allows horizontal regulation.
VTF, the most comfortable on the market!
Integrated Digital Timer
Another unique feature of VTF is the digital timer.
In fact, it 's possible to select up to a maximum operating time of 24 hours and 59 minutes, and then the instrument will automatically switch off the thermoregulation.
Timer mode can be easily recognized by the flashing of the two arrows on the left hand side of the display.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
