Binder Universal Temperature Chambers without RS 422

Sebelum PPN:
Rp62.999.900 - Rp209.999.900
Spesifikasi
Power Frequency (Hz)50/60
Temperature Range (°C)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Uniform drying conditions thanks to APT.line technology
- Identical test conditions throughout the chamber interior independent of sample size and quantity
- Outstanding thermal insulation saves operation costs

Important characteristics
- Temperature range: room temperature plus 5 °C to 300 °C
- APT.line preheating chamber technology
- Natural convection
- Adjustable exhaust air flap
- Controller with timer functions
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait