Binder Universal Temperature Chambers with Ethernet Interface

Sebelum PPN:
Rp109.999.900 - Rp369.999.900
Spesifikasi
Option ModelStandard
SerieFED
Power Frequency (Hz)50/60
Temperature Range (°C)300
Wall Clearance (mm)Back 160, Sidewise 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits: :
- Best energy efficiency on the market.
- Excellent temporal and spatial temperature accuracy.
- USB connection for recording data.
- Temperature range up to 300°C.

Important characteristics.
- Temperature range: ambient temperature plus 10°C to 300°C.
- Up to 30% lower Energy Consumption compared to conventional units on the market.
- High temperature accuracy thanks to APT.line technology.
- Forced convection.
- Controller with LCD display.
- Electromechanical control of the exhaust air flap.
- 2 chrome-plated racks.
- Stackable.
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm.
- Ergonomic handle design.
- USB port for recording data.

Ulasan Produk

Tidak ada ulasan