Spesifikasi
| COD | F30900248 |
|---|---|
| Number of Oxidation Chambers | 2 |
| Pressure Range (bar) | 0-8 |
| Maximum Deviation from Set Temperature (°C) | ≤ 0.5 |
| Interface | USB |
| Power (W) | 900 |
| Capacity Single Chamber (ml) | up to 100 |
| Connectivity | Cloud via LAN or Wi-Fi |
| Dimensions (mm) | 365x190x485 |
| Frequency (Hz) | 50-60 |
| Out Range Temperature | Visual Alarm |
| Power Supply (V) | 115-230 |
| Reproducibility of Set Temperature (°C) | ≤ ± 0.2 |
| Temperature Range (°C) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OXITEST Oxidation Stability Reactor
Innovative accelerated oxidation test for the determination of the oxidation stability of fats on the whole sample according to AOCS Cd-12c-16.
- Fats and oils oxidation stability tests for R&D and QC Labs
The oxidation stability tests performed with the OXITEST reactor accelerate the lipid's oxidation process that in normal conditions can last weeks or months and provide fast, accurate and reliable results for Food & Feed, Cosmetic, Pharma and Petrochemical industries.
The OXITEST provides added value information for Quality Control and Research & Development Labs for:
- Quality control of raw materials and ingredients
- Transportation and effects on goods
- Storage period studies
- Product Development and behavior
- Formula Optimization
- Ingredient and alternative ingredients testing
- Process optimization
- Packaging study and alternative packaging comparison
- Representative results testing the whole sample
The OXITEST reactor subjects the sample to a high oxidative stress environment in order to evaluate, in a short period of time, the resistance to fat oxidation:
- Established over-pressure of pure oxygen (6 bar, degree 5.0)
- High constant temperature, 90 °C
With the OXITEST Method, the stability test is performed directly on the sample as it is solid, liquid or doughy.
The method's key advantage is that the OXITEST ensures representative results without extensive sample preparation.
Other components of the sample matrix such as chemical oxidants or transition metal can promote oxidation and the use of extracted matter may not be a suitable predictor of stability.
- The Induction Period IP
The results of the OXITEST are expressed through the IP Induction Period.
The IP is the time required to reach the starting point of oxidation, corresponding to either a level of detectable rancidity or a sudden change in the rate of oxidation.
The longer the Induction Period, the higher the stability against oxidation over time.
- OXISoft software powerful and intuitive
The OXITEST is entirely controlled via PC through the intuitive OXISoftTM software which is able to control up to 4 OXITEST simultaneously and independently. The OXISoft is quick and easy-to-use, at a glance you always have the program parameters, work conditions and results.
The software comes with multi-lingual support and a pre-installed library of methods related to a wide range of sample types, you can use these, modify them and create your own methods!
Data management, reportiing and archive with the foloowing test types:
- Repeatability test
- Freshness test
- Formulas comparison
- Packaging comparison
- IP during ageing
- Estimated shelf life
Premium titanium parts
The oxidation chambers, sample holders and covers are made of titanium, a premium material guaranteeing:
- High resistance
- Excellent chemical compatibility;
- Easy cleaning
- Cost savings since no disposable consumables are required.
- Benefit form cloud-bases services with VELP Ermes
The OXITEST thanks to its connectivity to VELP Ermes allows you to reduce routine operations thanks to the real-time monitoring of your test wherever you are, at any time from PC, smartphone and tablet.
- Real-time monitoring and notification
- Maximum security and data protection
- Anytime access to your data via PC, smartphone and tablet
- Enhanced Service Support (VELP and partners)
- Immediate Software Updates
- Create and share reports, track trend and get useful insights
Innovative accelerated oxidation test for the determination of the oxidation stability of fats on the whole sample according to AOCS Cd-12c-16.
- Fats and oils oxidation stability tests for R&D and QC Labs
The oxidation stability tests performed with the OXITEST reactor accelerate the lipid's oxidation process that in normal conditions can last weeks or months and provide fast, accurate and reliable results for Food & Feed, Cosmetic, Pharma and Petrochemical industries.
The OXITEST provides added value information for Quality Control and Research & Development Labs for:
- Quality control of raw materials and ingredients
- Transportation and effects on goods
- Storage period studies
- Product Development and behavior
- Formula Optimization
- Ingredient and alternative ingredients testing
- Process optimization
- Packaging study and alternative packaging comparison
- Representative results testing the whole sample
The OXITEST reactor subjects the sample to a high oxidative stress environment in order to evaluate, in a short period of time, the resistance to fat oxidation:
- Established over-pressure of pure oxygen (6 bar, degree 5.0)
- High constant temperature, 90 °C
With the OXITEST Method, the stability test is performed directly on the sample as it is solid, liquid or doughy.
The method's key advantage is that the OXITEST ensures representative results without extensive sample preparation.
Other components of the sample matrix such as chemical oxidants or transition metal can promote oxidation and the use of extracted matter may not be a suitable predictor of stability.
- The Induction Period IP
The results of the OXITEST are expressed through the IP Induction Period.
The IP is the time required to reach the starting point of oxidation, corresponding to either a level of detectable rancidity or a sudden change in the rate of oxidation.
The longer the Induction Period, the higher the stability against oxidation over time.
- OXISoft software powerful and intuitive
The OXITEST is entirely controlled via PC through the intuitive OXISoftTM software which is able to control up to 4 OXITEST simultaneously and independently. The OXISoft is quick and easy-to-use, at a glance you always have the program parameters, work conditions and results.
The software comes with multi-lingual support and a pre-installed library of methods related to a wide range of sample types, you can use these, modify them and create your own methods!
Data management, reportiing and archive with the foloowing test types:
- Repeatability test
- Freshness test
- Formulas comparison
- Packaging comparison
- IP during ageing
- Estimated shelf life
Premium titanium parts
The oxidation chambers, sample holders and covers are made of titanium, a premium material guaranteeing:
- High resistance
- Excellent chemical compatibility;
- Easy cleaning
- Cost savings since no disposable consumables are required.
- Benefit form cloud-bases services with VELP Ermes
The OXITEST thanks to its connectivity to VELP Ermes allows you to reduce routine operations thanks to the real-time monitoring of your test wherever you are, at any time from PC, smartphone and tablet.
- Real-time monitoring and notification
- Maximum security and data protection
- Anytime access to your data via PC, smartphone and tablet
- Enhanced Service Support (VELP and partners)
- Immediate Software Updates
- Create and share reports, track trend and get useful insights
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0kP104805020-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
