Velp Pump JP Recirculating Water (Pompa Air)

Sebelum PPN:
Rp71.999.900
Spesifikasi
CODF30620198
Construction MaterialABS
Power (W)160
Dimensions (mm)250x400x370
Maximum Airflow (L/minute)35
Residual Pressure with Water Temperature (mm Hg)35 (15 °C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JP - Recirculating Water Pump
Recirculating Water Pump that ensures optimum fumes aspiration during digestion.

- Robust and practical design
JP is a water recirculation pump that guarantees optimal suction thanks to the two different programming modes, depending on the digestion phases and the number of samples of the digester to which the pump is connected.

The unit is made of an ABS structure, extremely resistant to chemical corrosion and the type of materials used make the instrument extremely quiet and long-lasting.

The use is facilitated by special technical devices such as the level indicator for water control, the tap for emptying the tank and two convenient handles for handling.

Combined with the special Scrubber SMS, JP provides the ideal complement for a very effective abatement of fumes developed during acid digestions.

- Water consumption
JP Pump provides a considerable water saving thanks to the principle of continuous water recirculation in its tank which results in considerable savings. It is designed to offer high performance in terms of efficiency: up to 35 l/min flow rate.

The use of common water pumps is frequently prevented by the lack of adequate water pressure or high water consumption.

Ulasan Produk

Tidak ada ulasan