Binder Incubator Cooled with RS 422 (Inkubator Pendingin)

Sebelum PPN:
Rp77.999.900 - Rp249.999.900
Spesifikasi
Option ModelStandard
Phase (Nominal voltage)1~
Power Frequency (Hz)50/60
Rated Voltage (V)230
Unit Fuse (A)12.5
Wall Clearance (mm)Back 160, Sidewise 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Safe and reproducible incubation even under high batch throughputs in long-term operation
- Disinfection routine at 100 °C
- Stable atmosphere by inner glass door

Important characteristics
- Temperature range: room temperature plus 5 °C to 100 °C
- APT.line preheating chamber technology
- Natural convection
- Adjustable exhaust air flap
- Controller with timer functions
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
- Computer interface: RS 422

Ulasan Produk

Tidak ada ulasan