Binder Incubator Forced Convection Microprocessor without Ethernet (Inkubator Konveksi)

Sebelum PPN:
Rp109.999.900 - Rp359.999.900
Spesifikasi
Option ModelStandard
Phase (Nominal voltage)1~
Power Frequency (Hz)50/60
Rated Voltage (V)230
Sound Pressure Level (dBA)43
Temperature Fluctuation (±K)'0.1 at 37°C
Wall Clearance (mm)Back 160, Sidewise 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Excellent temporal and spatial temperature accuracy
- High process reliability
- 100 °C disinfection routine

Important characteristics
- Temperature range: ambient temperature plus 7 °C to 100 °C
- High temperature accuracy thanks to APT.line technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Stackable
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data

Ulasan Produk

Tidak ada ulasan