Binder Incubator Mechanical Control

Sebelum PPN:
Rp52.999.900 - Rp60.999.900
Spesifikasi
Heating-up Time to 37°C (minute)95
Nominal Power Output (kW)0.25
Phase (Nominal voltage)1~
Housing Dimensions (DxHxW) (mm)425x405x580
Interior Volume (L)28
Internal Dimensions (DxHxW) (mm)250x280x400
Load per Pack (kg)10
Permitted Load (kg)25
Power Frequency (Hz)50/60
Rated Voltage (V)230
Temperature Fluctuation (±K)'1 at 37°C
Wall Clearance (mm)Back 160, Sidewise 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Safe and reproducible results even under high batch throughputs in long-term operation
- Inner glass door for a stable atmosphere

Important characteristics
- Temperature range: 30 °C to 70 °C
- Hydro-mechanical thermostat
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- stackable

Ulasan Produk

Tidak ada ulasan