Binder Heating Chamber

Sebelum PPN:
Rp45.999.900 - Rp52.999.900
Spesifikasi
SerieE
Recovery Time after 30 seconds door open at 150°C (minute)19
Temperature Range (°C)60-230
Heating-up Time to 150°C (minute)36
Housing Dimensions (DxHxW) (mm)425x405x580
Interior Volume (L)28
Internal Dimensions (DxHxW) (mm)250x280x400
Load per Pack (kg)10
Nominal Power Output (kW)0.8
Phase (Nominal voltage)1~
Power Frequency (Hz)50/60
Rated Voltage (V)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Uniform drying conditions thanks to APT.line technology
- Identical test conditions throughout the chamber interior independent of sample size and quantity
- Outstanding thermal insulation saves operation costs

Important characteristics
- Temperature range: 60 °C to 230 °C
- Adjustable exhaust air flap
- Hydro-mechanical thermostat
- Class 1 temperature limitation device (Model E028-230V-T)
- Timer 0 – 120 min
- 2 chrome-plated racks

Ulasan Produk

Tidak ada ulasan