Sebelum PPN:
Rp679.999.900 - Rp1.299.999.900
Spesifikasi
Option ModelStandard
Phase (Nominal voltage)1~
Rated Voltage (V)200-240
Unit Fuse (A)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Patented lighting system ensures homogeneous light distribution
- Flexible positioning of illumination cassettes, three different light spectra, individually selectable
- Integrated weekly program in real-time

Important characteristics
- Temperature range: 0 °C to 70 °C
- Temperature range with light: 5 °C to 60 °C
- 2 positionable illumination cassettes, each with 5 fluorescent tubes
- APT.line preheating chamber technology
- Adjustable fan speed
- Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 2 stainless steel racks
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating

Ulasan Produk

Tidak ada ulasan