Spesifikasi
| COD | F201A0152 |
|---|---|
| Construction Material | technopolymer |
| Chuck Range (mm) | 1-10 |
| Power (W) | 30 |
| Dimensions (mm) | 80x160x200 |
| Stirring Volume H2o (L) | Max. 15 |
| Allowed Room Temperature (°C) | 0-40 |
| Electronic Protection Rating CEI EN 60529 | IP 40 |
| Max. Viscosity (mPas) | 1000 |
| Stirring Speed (rpm) | 50-1300 |
| Torque (N/cm) | Max. 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ES Overhead Stirrer
Analogical overhead stirrer with 15 Ncm torque, digital display and timer able to stir up to 15 l.
Powerful, Safe and Easy to use
The ES is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, ES is your best choice for low viscosity samples.
VELP ES ensures a smooth start and vigorous agitation even at maximum speed!
ES can reach speeds of 1300 rpm and stir up to 15 litres. The device can manage viscosity, with a maximum of 1000 mPa*s.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
ES is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Analogical overhead stirrer with 15 Ncm torque, digital display and timer able to stir up to 15 l.
Powerful, Safe and Easy to use
The ES is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, ES is your best choice for low viscosity samples.
VELP ES ensures a smooth start and vigorous agitation even at maximum speed!
ES can reach speeds of 1300 rpm and stir up to 15 litres. The device can manage viscosity, with a maximum of 1000 mPa*s.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
ES is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
