Binder Dynamic Climate Chambers for Rapid Temperature Changes, with Extended Low Temperature Range

Sebelum PPN:
Rp1.899.999.900 - Rp2.999.999.900
Spesifikasi
Option ModelStandard
Temperature Range (°C)-70 to 180
Phase (Nominal voltage)3~
Power Frequency (Hz)50
Rated Voltage (V)400
Wall Clearance (mm)Back 300, Sidewise 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Homogeneous climate conditions thanks to APT.line technology
- Comprehensive programming and data acquisition
- Large heated viewing window

Important characteristics
- Temperature range: -70 °C to 180 °C
- 4 zero-voltage relay contacts
- APT.line preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management software APT-COM Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug: 50 mm, left
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- 230 V power socket on the right-side control panel
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- 1 stainless steel rack
- Inner chamber made of stainless steel
- CFC-free refrigerants R-452A and R-23
- Cooling with cascade compressor cooling unit

Ulasan Produk

Tidak ada ulasan