Binder Incubator Cooling (Inkubator Pendingin)

Sebelum PPN:
Rp259.999.900 - Rp669.999.900
Spesifikasi
Option ModelStandard
Phase (Nominal voltage)1~
Temperature Variation (± K)'0.2 at 37°C
Wall Clearance (mm)Back 100, Sidewise 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Safe, reproducible incubation, even at high ambient temperatures
- Disinfection routine at 100 °C
- Up to 30% lower energy consumption compared to the previous model

Important characteristics
- Temperature range: -10 °C to 100 °C
- APT.line preheating chamber technology
- Up to 30% lower energy consumption compared to the previous model
- Cooling with compressor cooling unit
- Adjustable fan speed
- Controller with time-segment and real-time programming
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
- Computer interface: Ethernet

Ulasan Produk

Tidak ada ulasan