Spesifikasi
| COD | F30520204 |
|---|---|
| Construction Material | Epoxy Painted Stailess Steel Structure |
| Reagent Discharge | Peristaltic Pump |
| Type of Extraction | Cold |
| Power (W) | 120 |
| Dimensions (mm) | 730x300x380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
COEX Cold Extractor
Cold extractor that performs rapid fat extraction on feed samples directly in the FIWE Advance and FIWE glass crucibles.
- Fat extraction for fiber determination
The COEX is used to perform preliminary defatting of the sample prior to fiber determination with FIWE and FIWE Advance. The COEX guarantee maximum reliability and is a mandatory step for all feed sample with high fat content.
The efficient pump aspirates and removes the fatty component that will be collected in a dedicated waste tank/bottle.
the COEX is easy to use and convenient, all the reagents can be added through the same channel.
- Avoid sample loss and transfers
The COEX ensures rapid fat extraction directly into the same glass crucibles used by the FIWE and FIWE Advance whenever the fat content of feed sample is high and need to be reduce to less than 1%.
The crucible containing the defatted sample is transferred directly to the FIWE and FIWE Advance analyzer eliminating possible errors due to sample transfer.
Cold extractor that performs rapid fat extraction on feed samples directly in the FIWE Advance and FIWE glass crucibles.
- Fat extraction for fiber determination
The COEX is used to perform preliminary defatting of the sample prior to fiber determination with FIWE and FIWE Advance. The COEX guarantee maximum reliability and is a mandatory step for all feed sample with high fat content.
The efficient pump aspirates and removes the fatty component that will be collected in a dedicated waste tank/bottle.
the COEX is easy to use and convenient, all the reagents can be added through the same channel.
- Avoid sample loss and transfers
The COEX ensures rapid fat extraction directly into the same glass crucibles used by the FIWE and FIWE Advance whenever the fat content of feed sample is high and need to be reduce to less than 1%.
The crucible containing the defatted sample is transferred directly to the FIWE and FIWE Advance analyzer eliminating possible errors due to sample transfer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
