Spesifikasi
| COD | S10220146 |
|---|---|
| Construction Material | Technopolymer |
| Power Supply (V) | 115 or 230 |
| Frequency (Hz) | 50/60 |
| Total Capacity (ml) | 500 |
| Data Storage for Longer Test | every 2/4/6/8/12/24 hours |
| BOD Values | automatic data calculation and management from BODSoft™ |
| Bodlast Determination | Possible |
| Dimensions (mm) | 270x300x185 |
| Display | Digits 3 LED |
| Electronic Protection Degrees | IP 54 |
| Power (W) | 2 |
| Safet Class | 3 ISC 1010 |
| Scales | 90, 250, 600, 999 ppm BOD. Higher values after dilution |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Precise and Easy to use
- Fits directly on the bottle containing the sample
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Customizable intervals, automatic storage of the data
- Up to 80 sensors can be monitored simultaneously
- Results directly readable at any time, even after five days
- Enables analysis to continue over the weekend
- Higher values can be measured by diluting the sample
- Models with stirring stations offer VELP stirring quality
- Compact stirring stations
- BOD EVO Sensor System 6, a complete package for 6 tests
- 6-position stirring station, 6 BOD EVO Sensors, dark glass bottles, alkali holders & stirring bars.
- Stirring stations are designed for simple handling, ensuring the VELP stirring quality
Safe and Remotely controlled
- Unique and revolutionary wireless sensor transmits data
- Wireless DataBox records transmitted data
- Dedicated BODSoft software processes the data
- Direct readout in mg/l (ppm) and graph creation on PC
- IP 54 protection against particle and liquid ingress
- Class 3 IEC 1010 conformity
BOD Analysis - Simple Data Management with BODSoft and Wireless DataBox
With BODSoft, all the information will be constantly monitored from the main screen, including the real time graph and the monitoring of the sensors' battery status, to prevent uncompleted analysis.
A wide library of methods is pre-installed to support the user with valuable information on the analysis.
By connecting the Wireless DataBox to PC, the data will be downloaded.
- Fits directly on the bottle containing the sample
- Measurement on scales of 90, 250, 600 and 999 ppm BOD
- Customizable intervals, automatic storage of the data
- Up to 80 sensors can be monitored simultaneously
- Results directly readable at any time, even after five days
- Enables analysis to continue over the weekend
- Higher values can be measured by diluting the sample
- Models with stirring stations offer VELP stirring quality
- Compact stirring stations
- BOD EVO Sensor System 6, a complete package for 6 tests
- 6-position stirring station, 6 BOD EVO Sensors, dark glass bottles, alkali holders & stirring bars.
- Stirring stations are designed for simple handling, ensuring the VELP stirring quality
Safe and Remotely controlled
- Unique and revolutionary wireless sensor transmits data
- Wireless DataBox records transmitted data
- Dedicated BODSoft software processes the data
- Direct readout in mg/l (ppm) and graph creation on PC
- IP 54 protection against particle and liquid ingress
- Class 3 IEC 1010 conformity
BOD Analysis - Simple Data Management with BODSoft and Wireless DataBox
With BODSoft, all the information will be constantly monitored from the main screen, including the real time graph and the monitoring of the sensors' battery status, to prevent uncompleted analysis.
A wide library of methods is pre-installed to support the user with valuable information on the analysis.
By connecting the Wireless DataBox to PC, the data will be downloaded.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
