MAPA Gloves Technic-450 Neoprene (Sarung Tangan)

Sebelum PPN:
Rp98.900
Spesifikasi
MaterialNeoprene
Length (cm)41
Thickness (mm)0.75
WristStraight Cuff
ColorBlack
Interior FinishFlocked
Exterior FinishEmbossed Texture

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Technic 450 - Neoprene
Extremely supple with freedom of movement for standard chemical protection
- Freedom of movement, due to the supply quality of the neoprene and the comfort of the cotton flock-lining
- Good grip, due to embossed texture
- Forearm protection: long-sleeved glove

Automotive/mechanical industry
- Electric accumulator and battery manufacturing

Other industries
- Spreading fertilizer
- Preparation of industrial glues
- Industrial cleaning, maintenance

Chemical industry
- Handling, loading and unloading of chemicals

Ulasan Produk

Tidak ada ulasan