MERCK Dialyzer D-Tubing96

Sebelum PPN:
Rp15.999.900
Spesifikasi
Brand FamilyNovagen
Quality LevelMQ100
Ship CodeShipped at Ambient Temperature or with Blue Ice
ToxicityStandard Handling
Do not freezeOk to freeze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The D-Tube96 Dialyzer Allows convenient and simultaneous dialysis of 96 samples in a high throughput manner. The device takes advantage of the features of the D-Tube Dialyzer Mini in a 96-tube configuration. D-Tube Dialyzers dialyzers are easy to handle with dual membranes and large surface area. The membrane is ultra clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free and available in molecular weight cutoffs of 6-8 kDa or 12-14 kDa. The D-Tube Mini Dialyzers have a capacity of 10-250 mL and are ideal for small samples. The samples are added and removed using a standard laboratory pipette, multichannel pipette, or by robotic dispensing. D-Tube96 Dialyzers are suitable for dialysis of proteins, oligonucleotide, RNA, and DNA in a high-throughput format. Each kit contains a floating rack with 96 D-Tube Dialyzers Mini, 96 caps and an aluminum adhesive plate sealer. If fewer than 96 tubes are required, excess tubes can be removed from the modular device and saved for use at a later time. D-Tube96 Dialyzers are ideally suited for buffer exchange of protein samples into a physiologically relevant buffer after screening for optimal refolding conditions with the iFOLD Protein refolding Systems.

Ulasan Produk

Tidak ada ulasan