OSTEQ Chain Hoist 2 Ton (Katrol Rantai / Kerekan Rantai)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Load Chain8x24
Strands of Load Chain1
Strands Lift (m)3.0
Moving Distance Of Load Wheel With One Meter Lifting (m)72.6
Effort Required to Lift Rated Load (N)365
Capacity (t)2
Running Test Load (kN)24.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Designed according & meets to EN 13157 Standard
- Steel alloy chain, grade 00 according to ISO 3077 Standard
- 360 degree handle rotation with short stroke to ratchet loads
-Spur gear efficiency reduces operator effort
- Double pawl and double guide rollers enhance performance, safety, and reliability
- Equipped with wide throat top and bottom drop forged hooks that are designed to bend slowly warn of overloads

Ulasan Produk

Tidak ada ulasan