OSTEQ Smooth Cut Files Set with Handle

Sebelum PPN:
Rp1.099.900
Spesifikasi
Size (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Work to be accomplished, whether roughing or finishing, will determine type of teeth and coarseness for each application.
Most American pattern files are available with 3 grades of cut: bastard-cut, second-cut and smoothcut.
The degree of coarseness is greater in longer files, but differences between bastard, second and smooth are proportionate

- 2 sets of diagonal rows of teeth
- Second set of teeth cut in opposite diagonal direction and on top of the first set
- First set of teeth is known as the overcut, second is known as upcut
- Upcut is finer than overcut
- Double-cut file Is used with heavier pressure than the single-cut and removes material faster from the workpiece
Feature
F0210C, Steel File Flat Pointed Bastard.
F0410C, Steel File Triangular Bastard
F0510C, Steel File Half Round Bastard
F0610C, Steel File Round Bastard
F0710C, Steel File Square Bastard

Handle for Fiat & Half Round Fie, 2
Handle for Triangular, Round & Square File, 3

Ulasan Produk

Tidak ada ulasan