OSTEQ Steel File Flat Pointed Bastard w/ Handle

Sebelum PPN:
Rp149.900
Spesifikasi
Overall Length (inch)15.35
Overall Length (mm)390
Size (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Work to be accomplished, whether roughing or finishing, will determine type of teeth and coarseness for each application.
Most American pattern files are available with 3 grades of cut: bastard-cut, second-cut and smoothcut.
The degree of coarseness is greater in longer files, but differences between bastard, second and smooth are proportionate

- 2 sets of diagonal rows of teeth
- Second set of teeth cut in opposite diagonal direction and on top of the first set
- First set of teeth is known as the overcut, second is known as upcut
- Upcut is finer than overcut
- Double-cut file Is used with heavier pressure than the single-cut and removes material faster from the workpiece

Ulasan Produk

Tidak ada ulasan