Leica DISTO X3-1 incl. Leica DST 360 and TRI120 in Rugged Case; for P2P Measurements

Sebelum PPN:
Rp39.999.900
Spesifikasi
ContentDISTO X3-1, pouch, 2xAA batteries, handloop,adapter DST 360, tripod TRI120, quickstart guides, warrantycards, safety manual, calibration certificate silver.
Accuracy with Favourable Conditions (mm/inch)1.0 / 0.04
Accuracy with Unfavourable Conditions (mm/inch)2.0/0.08
Bluetoothv4.0
Box Height (mm)163
Box Length (mm)430
Box Width (mm)375
Diameter Laser Point at Distances (mm/m)6 / 30 / 60 | 10 / 50 / 100
Measuring Range with Leica DST 360 Horizontal (°)360
Measuring Range with Leica DST 360 Vertical (°)-64 to > 90
Product Weight with Packaging (kg)6.1
Protection ClassIP65 (dust tight and jet water protected) drop tested from 2 m height
Range of Bluetooth (m)up to 10
Range with Favourable Conditions (ft)0.16 – 500
Range with Favourable Conditions (m)0.05 – 150
Range with Unfavourable Conditions (ft)0.16 – 260
Range with Unfavourable Conditions (m)0.05 – 80
Smallest Unit Displayed (mm/inch)0.1 / 1/32
Temperature Range Storage Operation (°C/°F)-25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
Tilt Measuring Range (°)360
Tilt Measuring Tolerance (°)± 0.2
Tolerance P2P Function at Distances (mm/m)±2/2, ±5/5, ±10/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for tough, rugged conditions with P2P Technology.

Ulasan Produk

Tidak ada ulasan