Transcend USB 3.2 Gen 1 / 3.1 Gen 1 Card Readers

Rating:
100% of 100
(1)
Sebelum PPN:
Rp829.900 - Rp1.199.900
Spesifikasi
Dimensions (mm)67.6xx45x15.2
USB typeMicro USB to USB Type A
Connection InterfaceUSB 3.1 Gen 1
Card Reader Slot(s)SD/microSD/CompactFlash
Operating Temperature (°C)0 to 70
Operating Voltage (V)5
CertificateCE/FCC/BSMI/KC/RCM/EAC
Operating SystemMicrosoft Windows 7, Microsoft Windows 8, Microsoft Windows 10, Mac OS X 10.2.8 or later, Linux Kernel 2.6.30 or later
Memory Card SupportedSDHC (UHS-I)/SDXC (UHS-I)/microSDHC (UHS-I)/microSDXC (UHS-I)/CompactFlash (UDMA7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RDF8
Unleash the full potential of your high-speed memory cards with Transcend's RDF8 card reader. By supporting SDXC/SDHC UHS-I, microSDXC/SDHC UHS-I and CompactFlash memory cards, Transcend's RDF8 card reader combined with the performance boost of advanced USB 3.1 Gen 1 technology is the professional's choice for fast and efficient data transfer.

A card reader for all the popular card types
Fully supporting the mainstream SD, microSD and CompactFlash memory cards, the RDF8 card reader can handle virtually any data transfer. You can even plug in three cards at the same time, effortlessly transferring music, videos, images, and other digital files with one compact card reader!

USB Type-A for great device compatibility
The RDF8 card reader is equipped with a micro USB (USB 3.1 Gen 1) port and includes a micro USB to USB Type-A cable to transfer data between your SD, microSD or CompactFlash memory card and your computer.

Blazing-fast transfer speeds
Taking full advantage of the USB 3.1 Gen 1 interface for fast transfers, Transcend's RDF8 card reader will unleash the full potential of your high-speed flash cards. In addition, the RDF8 has an LED indicator to show card insertion and data transfer activity.

Compact power
The RDF8 card reader is small enough to slip into your pocket or briefcase for superior convenience. Because it's easy to carry, you can transfer your most important files anywhere, anytime.

RecoveRx software
Transcend offers the RecoveRx software, a free data recovery utility that allows you to search deep within a storage device for traces of erased files including digital photos, documents, music, and videos.

Ulasan Produk