CHANNELLOCK Tongue & Groove Plier BigAzz

Sebelum PPN:
Rp3.199.900
Spesifikasi
Total Length (mm)514
Adjustment (stage)12
Maximum Opening (mm)139

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the maximum opening of 139mm, it can grip even pipes with large diameters, etc.The groove part is not cast but cut, which makes it hard to slip.Since it is not a joint with a nut or bolt as in the past, it can be moved smoothly.The blade part is high frequency quenched and lasts long.
Feature
For tightening and removing of pipes and nuts.

Ulasan Produk

Tidak ada ulasan