SHUTER Organizer Box with Handle (Kotak Komponen Perkakas)

Sebelum PPN:
Rp22.900
Spesifikasi
Dimensions (WxDxH) (mm)160x137x118
MaterialPP, PS
Load Capacity (kg)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Organizer box with handle.
This portable project case (1.7L volume) by livinbox is the storage solution for all your hobby and crafting needs. The box features a flat top, sit-flush handle for easy stacking, and is made of durable, non-toxic PP (case) and PS (tray) plastic. Featuring divisible compartments, a lift-out tray, a see-through exterior, and a useful carry handle, this case is equally at home on a desk or in the trunk of a car. This livinbox portable project case is a must-have item for nurses, teachers, students, and artists.
Feature
- Portable storage solution for all your hobby and crafting needs.
- Flat top and sit-flush handle for easy stacking.
- Secure snap lock mechanism.
- Lift-out tray and wave-design dividers.
- Transparent exterior.
- Made of durable, non-toxic PP (case) and PS (tray) plastic.
- Plastic material is easy to wipe down when dirty.
- Can be used in wet or dry environments.
- Dust and insect proof.
- Color can be customized.

Ulasan Produk

Tidak ada ulasan