SHUTER Mobile Devices Locker with Transparent Doors (Loker)

Sebelum PPN:
Rp9.799.900 - Rp13.999.900
Spesifikasi
MaterialGalvanize Steel
ColorSnow White with Transparent Doors
Depth (mm)240
Width (mm)766

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for the little, but precious items in you, your customer's, or your employee's lives, SHUTER's multi-purpose lockable small-item cabinets are suitable for confidentially putting away those digital devices that are not allowed inside a building for security reasons. Made of rust-resistant SECC 0.8 mm thick galvanized steel alloy sheet with a 0.1 mm thick high-temperature powder coating, and are also impact resistant. Install in places where a quick-view of contents is needed: schools, factories, hospitals, and more.
Feature
- Metal cabinet with 25 lockable doors.
- Suitable for floor, wall or desktop.
- Transparent doors for easy contents viewing.
- Fits cell phones, small digital devices, B6 sized documents, check books, and more.
- A soft white EVA pad in every locker.
- Door locks come with 2 keys.
- Index cards and holders included.

Made of SECC 0.88 mm galvanized steel al-loy sheet with a 0.1 mm powder coating, SHUTER's top-of-the-line digital device lock-ers (MC series) are rust- and scratch-resistant. Attractively colored in white or grey, the care-fully rounded corners of each unit protect us-ers from injury. A key lock (with 1000 individu-al lock and key sets and master key) comes as standard, but combination locks can be pro-vided on request. Each unit has EVA shock pads included. Ideal for installation in facto-ries, hospitals, educational institutes, or retail environments.

Ulasan Produk

Tidak ada ulasan