SHUTER Metal Locker for Cell Phones and Digital Devices (Loker)

Sebelum PPN:
Rp6.699.900 - Rp17.999.900
Spesifikasi
MaterialGalvanize Steel
ColorSnow White
Depth (mm)240
Width (mm)766

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SHUTER multi-purpose lockable digital device cabinets are suitable for securely stowing away cell phones, laptops, tablets, and cameras. The cabinets, which are made of rust-resistant SECC 0.8 mm thick galvanized steel alloy sheet with a 0.1 mm thick high-temperature powder coating, are rust-proof and impact resistant, making them suitable for use in every setting that needs larger storage, such as factories and hospitals.
Feature
- Metal cabinet with 10 lockable doors.
- Suitable for floor, wall or desktop.
- Opaque doors for ultimate security.
- Fits cell phones, small digital devices, B6 sized documents, check books, and more.
- A soft white EVA pad in every locker.
- Door locks come with 2 keys.
- Index cards and holders included.

Made of SECC 0.88 mm galvanized steel al-loy sheet with a 0.1 mm powder coating, SHUTER's top-of-the-line digital device lock-ers (MC series) are rust- and scratch-resistant. Attractively colored in white or grey, the care-fully rounded corners of each unit protect us-ers from injury. A key lock (with 1000 individu-al lock and key sets and master key) comes as standard, but combination locks can be pro-vided on request. Each unit has EVA shock pads included. Ideal for installation in facto-ries, hospitals, educational institutes, or retail environments.

Ulasan Produk

Tidak ada ulasan