SHUTER Classic Industrial ESD Antistatic Hanging Bin (Wadah Plastik)

Sebelum PPN:
Rp189.900 - Rp289.900
Spesifikasi
MaterialAntistatic High Impact Conductive PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These classic-design ESD hanging bins by SHUTER offer the ultimate solution for office or industrial storage needs. Containers can be connected top-to-bottom or side-by-side, and clipping in the riser legs will give you a lot more space between each bin. Stack these ESD PP plastic bins together or mount them on a wall or backboard using SHUTER fixtures to create an ideal storage system specially for your needs. Designed for use in places where antistatic protection is required.
Feature
- Cabinet body color:dark gray (divider included)
- Ideal for storing electronic components
- All antistatic organizers are made of professional/particular electric conduction material
- A6 drawer slides are made of impact resistant POM
- ST / A7 / A8 drawer slides made of integrated POM
- New and improved drawer design
- All antistatic organizers are made of professional / particular electric conduction material.
- Snap bins in place horizontally and securely with clever tail groove design.
- Front-facing label holder.
- Riser legs increase height for even more space.
- Inset stacking design saves storage space when bins are being transported and packaged.
- Each bin can withstand weights of up to 20 kg.

Ulasan Produk

Tidak ada ulasan