YUKIWA Super Key-less Dream Chuck (Chuck Bor)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Grasping Capacity (mm)0.5 to 13.0
Connection ShankST32
Outer Diameter (mm)51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used for two roles, drilling and tapping.By adopting a reverse rotation lock mechanism, reverse rotation processing is enabled.(the chuck itself does not have a built-in reverse rotation function)The tap stand can process up to M16.Loosening prevention is achieved even at instantaneous stop from high speed rotation.It can be retightened with a hook spanner and improve safety.

Ulasan Produk

Tidak ada ulasan