SUPER TOOL Double-end Ratchet Wrench with Bent Picker(Claw type)Short type

Sebelum PPN:
Rp359.900
Spesifikasi
Opposite Side Dimension (mm)17 x 19
Thickness (mm)50
Total Length (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reversing is a switching claw type.A short type that is optimum for temporary scaffolding and residential house construction.For with bent pick, it is designed for work such as H-steel connection temporary fixation, temporary fixation of holes, tightening of steel grid line for iron frame connection.Safety rope mounting holes are provided.Nickel chromium plating finish.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait