Park-Heat Portable Hot Air Tool

Sebelum PPN:
Rp36.999.900
Spesifikasi
Power (V)Single-phase 200/230
Capacity (kW)2.85 (200V)/3.65 (230V)
Air Volume (L/minute)155 to 570
Noise Level (dB)50
WxDxH (mm)92 x 345 x 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The temperature can be adjusted up to 650°C.Has a temperature display.Air volume adjustment is possible.24-hour operation is possible.CE standard product.
Feature
As a heat source for various heating in the line and various shrink wrapping.For drying of water-based ink, activation of adhesive and drying.Heat source for heating drying furnace.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait