Sebelum PPN:
Rp8.699.900
Spesifikasi
Grain Size (#)24
AbrasiveZR
HardnessQ
Outer Diameter x Thickness x Hole Diameter (mm)180 x 6 x 22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For heavy grinding.An amazing grinding performance.Grinding performance is 3 to 5 times that of general purpose products.Newly developed innovative abrasive (Zr) is used.Generation of grinding heat is less, also optimum for grinding work such as roughing of stainless steel and cast irons.
Feature
Removing burrs and beads of standard steel, stainless steel, and castings.

Ulasan Produk

Tidak ada ulasan