Minimo by Minitor Pneumatic-driven Embossing Pen Work Marker

Sebelum PPN:
Rp7.599.900
Spesifikasi
Body Diameter x Total Length (mm)17 x 140
Hose JointPT1/4
Air Consumption (m³/minute)0.025
Working Air Pressure Range (MPa)0.4 to 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engrave deeper, clearer, and faster with 3 times the frequency?over 600 times/min?of conventional pneumatic drive pen.Pen tip is made of a special super hard material excellent in durability and wear resistance.

Ulasan Produk

Tidak ada ulasan