Minimo by Minitor End Brush (Sikat Tangkai End Brush)

Sebelum PPN:
Rp579.900
Spesifikasi
Outer Diameter (mm)5
Bristle Length (mm)8
Shaft Diameter (mm)3
Total Length (mm)46
Maximum Working Rotation Speed (rpm)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has many irregularities on the surface of the fiber and it has higher polishing agent retention than synthetic fibers which makes it ideal for polishing work.Ideal for cleaning work.

Ulasan Produk

Tidak ada ulasan