HATAYA Air Reel(Automatic-winding) (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp8.399.900
Spesifikasi
MaterialBody:Resin, Hose exterior:Flame retardant PVC, Hose interior:Urethane
Hose Inside Diameter x Outside Diameter (mm)8.5
Total Hose Length (m)10
Width (mm)312
Depth (mm)121
Height (mm)388
AccessoriesPrimary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
Primary Mounting Side3/8 plug coupler included <HC-3P>
Secondary Mounting Side3/8 one touch rotary nut coupler included <HC-3RO>
Set ContentsPrimary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
Usage Pressure (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan