GUNNEBO Industries Short Link Chain (Rantai)

Sebelum PPN:
Rp529.900 - Rp2.199.900
Spesifikasi
Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GrabiQ system for increased efficiency and reduced cost.
Our GrabiQ chain sling system for coupling, shortening and lifting in grade 10 is designed to integrate multiple functions in each component.
GrabiQ – Quicker, safer and easier lifting operations.
- Intelligent design: Efficient and ergonomic lifts.
- Multiple functions in each component: Fewer components in each sling, resulting in cost effective lifting operations.
- Built in shortening function: Allows the user to instantly adjust the chain sling.
- Grade 10: Lighter slings and 25 % added strength compared to grade 8.
- High quality: All products are proof loaded and visually inspected.

Ulasan Produk

Tidak ada ulasan