ViewSonic LED Pocket Projector with JBL® Speaker (Proyektor)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Resolution854x4800
Brightnes (ANSI Lumens)120
Contras Ratio500:1
Horizontal Frequency (kHz)15-102
Image Size (inch)24-100
Input Lag (ms)35
Lamp Wattage (W)RGB LED
Lens (mm)F=1.7, f=7.5
Light Source TypeLED
Optical ZoomFixed
Resolution SupportVGA(640 x 480) to FullHD(1920 x 1080)
Vertical Scan Rate Frequency (Hz)23-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OVERVIEW
The ViewSonic M1 mini is a pocket-sized projector that delivers convenient audiovisual entertainment anywhere. With the light weight, ultra-mini size and swappable coloured top, it serves as a personal pocket cinema for your everyday life. The built-in battery, JBL speaker, and the ability to be charged by a power bank, allows for easy outdoor or on the go use. The adjustable stand offers flexible projection angles that can satisfy any viewing needs - even ceiling projection. The ViewSonic M1 mini pocket cinema is the ideal option to enjoy audiovisual entertainment for your everyday life.
Feature
USB 2.0 TYPE A, Micro USB, HDMI 1.4

Ulasan Produk

Tidak ada ulasan