Q8 Oils Engine Oil Special G Long Life Formula (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp379.900 - Rp74.999.900
Spesifikasi
Viscosity GradeSAE 5W-30
Kinematic Viscosity (mm²/s)70.5 (40°C), 12.3 (100°C)
Viscosity Index174
Apparent Viscosity (mPas)6200 (-30°C)
Density (g/mL)'0.852 at 15°C
Flash Point (°C)COC 210
Pour Point (°C)-36
Sulfated Ash (%)Mass 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra High Performance Low SAPS SAE 5W-30 Synthetic Engine Oil for Euro 5 & 6 engines for normal and extended drain intervals.

Application.
- Engine oil for passenger cars and commercial vehicles with normally aspirated or turbo-charged gasoline.
- LPG or diesel Euro 5 & 6 engines requiring LowSAPS engine oil.
- Specially developed for GM Opel Euro 5 & 6 engines requiring GM Dexos2 engine oil specifcation.
- Backward compatible with GM Opel engines requiring GM-LL-A-025 & GM-LL-B-025 engine oil.

Specifications :
- ACEA A3/B4.
- ACEA C3.
- ACEA C2 (suitable for use).
- API SN/CF.
- OEM Approvals.
- MB Approval 229.51 229.52.
- Dexos2.
- BMW LL-04.

Recommendations.
- Ford M2c 917-A.
- VW 502.00/505.01.
Feature
Benefits :
- Lubricant designed for GM Opel passenger car gasoline and diesel engines for Euro 5 & 6 models.
- LowSAPS formulation protecting Exhaust Catalyst and Diesel Particulate Filter.
- Excellent engine cleanliness and wear protection increasing engine durability.
- Reduces fuel consumption.
Extended drain interval capability.

Ulasan Produk

Tidak ada ulasan