Q8 Oils Formula Advanced Plus (Oli Mesin Mobil)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp229.900
Spesifikasi
Size (L)1
Viscosity GradeSAE 10W-40
Kinematic Viscosity (mm²/s)98.5 (40°C), 14.5 (100°C)
Viscosity Index152
Apparent Viscosity (mPas)6600 (-25°C)
Borderline Pumping Temperature (°C)-30.2
Density (g/mL)'0.874 at 15°C
Flash Point (°C)PM 202
Pour Point (°C)-30
Viscosity at high temp. & high shear rate (mPa.s)> = 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Q8 Formula Advanced Plus 10W-40.
Synthetic based ACEA A3/B4 (Volkswagen, Mercedes) passenger car engine oil.

Q8 Formula Advanced Plus 10W-40 is an allround high SAPS engine oil. It is suitable for passengers cars and light duty commercial vehicles.
This product guarantees advanced engine protection by providing a strong lubricating film in different operating conditions. It meets the requirements of ACEA A3/B4, and is approved by a variety of car manufacturers.

Applications.
Q8 Formula Advanced Plus 10W-40 is developed for Euro 3 and 4 engines used by the majority of car manufacturers. The product is designed for passenger cars and vans with gasoline or LPG engines, and is suited for normally aspirated or turbocharged diesel engines, with or without direct injection. It is especially recommended for Volkswagen, PSA and Mercedes, requiring an ACEA A3/B4 specification.
Feature
Benefits :
- Advanced engine protection after cold starting.
- High engine performance in different driving conditions.
- Premium protection against rust and corrosion.
- High engine performance in different driving conditions.

Ulasan Produk

Tidak ada ulasan