Q8 Oils Advance Formula Car Engine Oil (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp219.900 - Rp42.999.900
Spesifikasi
Viscosity GradeSAE 10W-40
Kinematic Viscosity (mm²/s)93.0 (40°C), 13.8 (100°C)
Viscosity Index152
Apparent Viscosity (mPas)6600 (-25°C)
Borderline Pumping Temperature (°C)-30.2
Density (g/mL)'0.874 at 15°C
Flash Point (°C)PM 202
Pour Point (°C)-40
Viscosity at high temp. & high shear rate (mPa.s)> = 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced Performance Synthetic Based Engine Oil.

Application.
- High quality synthetic based engine oil formulated with Q8 hydro-cracked components.
- Recommended for passenger cars and vans equipped with modern gasoline or LPG engines with catalysts.
- Also suitable for normally aspirated or turbocharged diesel engines with or without direct injection.

Specifications :
- ACEA A3/B4.
- API SL/CF.
- MB 229.1.
- VW 502.00, 505.00.
- Renault RN 0700/0710.
- PSA B71 2300.
Feature
Benefits :
- Synthetic based year round engine lubricant.
- Good engine protection after cold starting.
- Reduces engine fuel consumption.
- Retains high viscosity index providing strong lubricant flm at different operating conditions.
- Good engine performance under different driving circumstances.
- Good protection against rust and corrosion.
Prevents formation of black sludge.

Ulasan Produk

Tidak ada ulasan