Spesifikasi
| Size (L) | 1 |
|---|---|
| Kinematic Viscosity (mm²/s) | 1500 (40°C), 7.9 (40°C) (extrapolated) |
| Color | Pale Amber |
| Flash Point (°C) | PM 110 |
| Wet Equilibrium Reflux Boiling Point Temperature (°C) | 165 |
| Density (g/mL) | '1.052 at 15°C |
| Dry Equilibrium Reflux Boiling Point (°C) | 265 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Q8 Brake Fluid DOT 4+ for hydraulic brake and clutch systems.
Q8 Brake Fluid DOT 4+ is an exceptional hydraulic fluid for brake and clutch systems. It has a high boiling point of min. 260°C that widely exceeds the requirements for DOT 4 brake fluids. Q8 Brake Fluid DOT 4+ offers superior lubricity, extreme protection against corrosion and is miscible with DOT 3 and DOT 5.1 brake fluids. It reduces friction and provides exceptional wear protection.
Applications.
Q8 Brake Fluid DOT 4+ is used in hydraulic brake and clutch systems in passenger cars, cargo, vans and busses. It is also suited for construction equipment provided with gaskets of natural or synthetic rubber.
Q8 Brake Fluid DOT 4+ is an exceptional hydraulic fluid for brake and clutch systems. It has a high boiling point of min. 260°C that widely exceeds the requirements for DOT 4 brake fluids. Q8 Brake Fluid DOT 4+ offers superior lubricity, extreme protection against corrosion and is miscible with DOT 3 and DOT 5.1 brake fluids. It reduces friction and provides exceptional wear protection.
Applications.
Q8 Brake Fluid DOT 4+ is used in hydraulic brake and clutch systems in passenger cars, cargo, vans and busses. It is also suited for construction equipment provided with gaskets of natural or synthetic rubber.
Feature
Benefits : - Outstanding vehicle safety due to the very high boiling point/low vapor pressure providing anti-vapor lock characteristics.
- Outstanding lubricity causes limited wear.
- Excellent quick brake response at high and low temperatures.
- Outstanding stable fluid characteristics.
- Outstanding system metal corrosion protection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g2P104708578-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
