Q8 Oils Transmission Fluid Automatic M 15 (Pelumas Transmisi)

Sebelum PPN:
Rp9.099.900
Spesifikasi
Size (L)20
Kinematic Viscosity (mm²/s)17.3 (40°C), 4.5 (100°C)
Viscosity Index185
Brookfield Viscosity (Pa.s)4.2 (-40°C)
Flash Point (°C)COC > 200
Density (g/mL)'0.847 at 15°C
Pour Point (°C)-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Q8 Auto M 15.
Synthetic automatic transmission fluid designed for Mercedes-Benz.

Q8 Auto M 15 is an outstanding synthetic automatic transmission fluid with tested fuel economy improvement. The lubricant is formulated for Mercedes-Benz using factory fill technology, and is recommended for the latest automatic transmissions type Daimler 7G-Tronic Plus requiring MB-Approval 236.15.

Applications.
Q8 Auto M 15 is especially formulated for the automatic transmissions type Daimler 7G-Tronic Plus requiring MB-Approval 236.15.
Feature
Benefits :
- Outstanding protection against wear and extends component life.
- Outstanding internal friction reduction.

Ulasan Produk

Tidak ada ulasan