Q8 Oils Transmission Fluid Automatic 15 (Pelumas Transmisi)

Sebelum PPN:
Rp219.900
Spesifikasi
Size (L)1
Kinematic Viscosity (mm²/s)35.8 (40°C), 8.0 (100°C)
Viscosity Index200
Brookfield Viscosity (Pa.s)13 (-40°C)
Pour Point (°C)-48
Density (g/mL)'864 at 15°C
Flash Point (°C)COC 176

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic synthetic based transmission fluid.

Application :
- In automatic transmissions of most passenger cars, busses, offhighway/construction and military equipment as well as in selected manual transmissions.
- Also suitable as power steering fluid and as hydraulic fluid.

Q8 Auto 15 may be used as automatic/manual transmission fluid or power steering fluid when one or more of the following specifcations are used to describe the required lubricant quality :
Specifications.
- General Motors Dexron III G-34052 (automatic transmissions).
- Ford Mercon M 931004.
- Allison C-4, C4-18741793 (automatic transmissions).
- 236.1(replaced by MB 236.14), 236.5, 236.9, 236.10, 236.11.
- MAN 339 type Z-1 (previous type F).
- MAN 339 type V-1 (previous type F).
- Voith 55.6335.3X previous G 607) DIWA - D85.., D86.. and D502-type automatic transmissions(with retarder).
- TE-ML 02F (Manual and automatic transmissions for Buses and trucks).
- ZF TE-ML 03D (Converter transmissions for off-road equipment).
- ZF TE-ML 04D (Marine transmissions).
- ZF TE-ML 09 (Power steering system).
- ZF TE-ML 11B (Manual and automatic transmissions for cars).
- ZF TE-ML 14A (Automatic transmissions for commercial vehicles).
- ZF TE-ML 17C (Transmissions and axles for lift-trucks).
- Volvo 97341:010.
- Chrysler ATF + 3 TASA.
Feature
Benefits :
- Universal automatic transmission fluid.
- Approved for use in GM continuous slipping torque converter clutches.
- Provides immediate lubrication after cold starting.
- Incorporates well balanced friction modifer system.
- Possesses excellent oxidation stability.
- Limits transmission wear and extends transmission life.
- Provides continuous smooth power steering.
- Protects against rust and corrosion.
- Good elastomer compatibility.

Ulasan Produk

Tidak ada ulasan