Strafco 3/8inch Dr. Micrometer Adjustable Torque Wrenches - Ratchet Head

Sebelum PPN:
Rp5.599.900
Spesifikasi
Drive Head (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAFETY
Push button offers more safety locking and easier for socket assembly or disassembly

STRENGTH
Hardened Steel body for strength and durability

SLIM DESIGN
Slim Rachet Head Design aims to increase coverage and effective access on tight spaces

EASY
Dual scale reading in SAE and Metric

SAFETY
Safety Locking Design prevents setting changes while using

Blow-mold storage case for safety travelling protection

ACCESS
Interchangable Insert Head

SAFETY
Knurled and grooved handles provide non-slip featured

SAFETY NOTICE
Always wear eye protection whenever using TORQUE WRENCH Always return the torque wrench to its lowest setting after use. Always Use torque wrench in the final tightening stages.
Feature
- Calibrated of accuracy +/-3% Clockwise and +/-6% Counterclockwise (20-100% of full scale)
- Meet ASME B107.300-2010
- Dual scale reading with safety locking design
- Knurled and grooved Handle
- Push Button Design
- Complete with factory standart certificate calibration

Ulasan Produk

Tidak ada ulasan