Strafco 1/4inch Dr. Adapter

Sebelum PPN:
Rp149.900
Spesifikasi
Overall Length (inch)1
Drive End (inch)0.472
Size (inch)1/4Fx3/8M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAFETY
Push button offers more safety locking and easier for socket assembly or disassembly

STRENGTH
Manufactured from high grade alloy with special heat treatment for more durability and more strength

SLIM DESIGN
Slim Rachet Head Design aims to increase coverage and effective access on tight spaces

COMFORT
Comfort Handle Design for energy saving, reduce fatigue and more safety.

ACCESS
Manufactured according to ASME Standard with thin wall design for better access

Ulasan Produk

Tidak ada ulasan